KOHLER
Cimarron® Pedestal Vessel in Black Black™
Part #K2363-1-7 | Item #2849842 | Manufacturer Part #2363-1-7
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 16
How to get it:
Product Details
- Overall: 22 3/4" x 18 7/8" x 34 1/2"
- Bowl depth: 7 11/16"
- With overflow
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
Brand Model Compatibility: K-2364 Pedestal
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Collection: Cimarron®
Color Finish: Black Black™
Color Finish Category: Blacks
Drain Location: Rear Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 22-3/4 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22-3/4 in x 18-7/8 in
Pedestal Only - FEI: No
Product Type: Vessel
Shape: Rectangular
Sink Bowl Size: 21 in x 12-3/4 in x 3-5/8 in
Sink Depth: 7-11/16 in
Sink Installation Type: Pedestal
Sink Material: Vitreous China
Sink Size Range: 21 in - 25 in
Vessel Only - FEI: Yes
WaterSense Labeled: No
Width: 18-7/8 in