Right Hand Trip Lever in Matte Black
Cimarron® Right Hand Trip Lever in Matte Black
Package Quantity Info:
Each: 1 Pallet: 540-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Right-hand Polished Chrome trip lever
- For use with the Cimarron Revolution 360 toilet
Specifications
- ADA Compliant:
- No
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 81/100
- Diameter:
- 1-5/16
- Length:
- 6-13/16
- Material:
- Zinc
- Trip Lever Location:
- Right-Hand
- Type:
- K25986-R-BL
- UPC:
- 885612882806
- Width:
- 6-81/100