This product requires certification to purchase.

Right-Hand Trip Lever in Oil Rubbed Bronze

KOHLER

Cimarron® Right-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9466-R-2BZ
  • Item #4336678
  • Manufacturer Part #9466-R-2BZ
4.4 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Right-Hand Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K9466-R-2BZ
  • Item #4336678
  • Manufacturer Part #9466-R-2BZ
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Right-hand trip lever
  • Material: Solid brass
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Cimarron® Comfort Height® toilets
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
Comfort Height® Toilets
CSA Certified:
CSA B125.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Right Hand Trip Lever
Installation Type:
Wall Mount
Length:
2-5/8 in
Trip Lever Location:
Right-Hand
UPC:
885612059055
WaterSense Labeled:
No
Width:
7/16 in