This product requires certification to purchase.

Round Toilet Bowl in Biscuit

KOHLER

Cimarron® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K31589-96
  • Item #9198270
  • Manufacturer Part #31589-96
3.3 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K31589-96
  • Item #9198270
  • Manufacturer Part #31589-96
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Three-bolt quick-connect installation
  • ADA compliant
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
26-15/16
Toilet Bowl Width:
15-5/8
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Seat Type:
Closed Front
Toilet Type:
Bowl
Trap Size:
2-1/8
UPC:
885612877666