This product requires certification to purchase.

Round Toilet Bowl in Biscuit

This product has been replaced by

KOHLER Biscuit 1.28 gpf Round Floor Mount Two Piece Toilet Bowl
KOHLER Round Toilet Bowl in Biscuit
Manufacturer Part #31589-96
KOHLER

Cimarron® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K4347-96
  • Item #4243832
  • Manufacturer Part #4347-96
5 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Biscuit 1.28 gpf Round Floor Mount Two Piece Toilet Bowl
KOHLER Round Toilet Bowl in Biscuit
Manufacturer Part #31589-96
KOHLER

Cimarron® Round Toilet Bowl in Biscuit

  • Fast #
  • Part #K4347-96
  • Item #4243832
  • Manufacturer Part #4347-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Feasterville-Trevose, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Three-bolt quick-connect installation
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-15/16 in
Toilet Bowl Width:
15-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8 in
UPC:
650531941565
WaterSense Labeled:
No