Round Toilet Bowl in Ice™ Grey
Cimarron® Round Toilet Bowl in Ice™ Grey
Package Quantity Info:
Each: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Fully glazed trapway: 2-1/8"
- Seat not included
- Combines with the Kohler® K-4167 or Kohler® K-4166 tank to create a complete Kohler® K-3888 or Kohler® K-3887 Cimarron® toilet
- Coordinates with other products in the Cimarron® collection
- Combines with the K-31615 or K-31615-RA tank to create a complete K-31641 or K-31641-RA Cimarron toilet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Dual Flush:
- No
- EPA Compliant:
- No
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 17 in
- IAPMO Listed:
- No
- Length:
- 26-7/16 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 26-15/16 in
- Toilet Bowl Width:
- 15-5/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Trap Size:
- 2-1/8 in
- UPC:
- 885612877659
- WaterSense Labeled:
- No