This product requires certification to purchase.

Showerhead Replacement Filter

KOHLER

Cinq Showerhead Replacement Filter

  • Fast #
  • Part #K33632-NA
  • Item #10384022
  • Manufacturer Part #33632-NA
5 out of 5 Customer Rating
Brand image
KOHLER

Cinq Showerhead Replacement Filter

  • Fast #
  • Part #K33632-NA
  • Item #10384022
  • Manufacturer Part #33632-NA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Cinq water-filtering showerheads (sold separately)
  • Five-layer filtration system reduces scale buildup in your shower and includes an activated charcoal filter to reduce impurities such as chlorine and heavy metals
  • Reduces skin dryness and irritation and is gentle on your hair
  • Recommend replacing filter every six months for optimum performance
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-3/8 in
Diameter
2-1/2 in
Height
2-3/8 in
Length
2-1/2 in
Width
2-3/8 in
Characteristics & Features
Collection
Cinq
Material
Plastic
Warranty & Product Information
Type
K33632-NA
UPC
195711171245