This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Cinq™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K33631-Y-CP
  • Item #10384021
  • Manufacturer Part #33631-Y-CP
4.4 out of 5 Customer Rating
Brand image
KOHLER

Cinq™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K33631-Y-CP
  • Item #10384021
  • Manufacturer Part #33631-Y-CP
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single-function showerhead with 5-1/2 in Dia spray face
  • Five-layer filtration system reduces scale build-up in your shower and includes an activated charcoal filter to reduce impurities such as chlorine and heavy metals
  • Recommend replacing filter every six months for optimum performance
  • Integrated dial tracks suggested filter replacement date
  • Filter easily slides out with a 30° turn of the spray face
  • Optimized spray face minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean™ spray face features an easy-to-clean surface that withstands mineral build-up and maximizes spray performance
  • Premium material construction for durability and reliability
  • 1/2-14 NPT connection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Cinq™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-7/16
Diameter:
5-1/2
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Height:
5-7/16
IAPMO Listed:
Yes
Shape:
Round
Showerhead Flow Rate:
2.5
Showerhead Function:
Single
Spray Type:
Full
UPC:
195711165886
WaterSense Labeled:
No
Width:
5-1/2