This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

KOHLER

Cinq™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K37722-G-CP
  • Item #11785546
  • Manufacturer Part #37722-G-CP
4.2 out of 5 Customer Rating
Brand image
KOHLER

Cinq™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #K37722-G-CP
  • Item #11785546
  • Manufacturer Part #37722-G-CP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 174
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary square design
  • Five-layer filtration system reduces scale buildup in your shower and includes an activated carbon filter to reduce impurities such as chlorine and heavy metals
  • Recommend replacing filter every six months for optimum performance
  • Filter easily slides out with a 30° turn of the sprayface
  • Optimized sprayface minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Showerhead, one filter, wrench, sealant tape
  • K-33632 replacement filters available (sold separately)
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
5-7/50 in
Length
5-2/5 in
Package Quantity
1
Showerhead Flow Rate
1.75 gpm
Width
5-3/8 in
Characteristics & Features
Collection
Cinq™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Shape
Specialty
Showerhead Function
Single
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1/CSA B125.1
CEC Compliant
For Sale in CA
Type
K37722-G-CP
WaterSense Labeled
Yes
UPC
195711242594