Single Function Showerhead in Vibrant® Brushed Moderne Brass
Cinq™ Single Function Showerhead in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 174-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary square design
- Five-layer filtration system reduces scale buildup in your shower and includes an activated carbon filter to reduce impurities such as chlorine and heavy metals
- Recommend replacing filter every six months for optimum performance
- Filter easily slides out with a 30° turn of the sprayface
- Optimized sprayface minimizes wasteful overspray and increases cleaning and hair-rinsing performance
- Full coverage spray produces an encompassing spray ideal for everyday use
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
- Box includes: Showerhead, one filter, wrench, sealant tape
- K-33632 replacement filters available (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1/CSA B125.1
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Cinq™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Height:
- 5-13/100 in
- Length:
- 5-2/5 in
- Package Quantity:
- 1
- Shape:
- Specialty
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- UPC:
- 195711242570