Clamp for K-1348 Whirlpool Bathtub
Clamp for K-1348 Whirlpool Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-1348 Whirlpool Bathtub
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Clamp
- UL Listed:
- No
- UPC:
- 040688963150