4-Hole 2-Bowl Cast Iron Undercounter Kitchen Sink White
Clarity™ 4-Hole 2-Bowl Cast Iron Undercounter Kitchen Sink White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right bowl size: 15 3/8" x 19" x 8 3/8"
- Four hole oversized faucet drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Clarity™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 4 in
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 16 1/4 in x 12 7/8 in x 8 3/8 in
- Sink Bowl Size, Right:
- 19 in x 15 3/8 in x 8 3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in x 9 in
- UPC:
- 087206771897