This product requires certification to purchase.

20 in. Undermount Rectangular Bathroom Sink in White

KOHLER

Claude by Studio McGee 20 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #K38569-0
  • Item #14264010
  • Manufacturer Part #38569-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Claude by Studio McGee 20 in. Undermount Rectangular Bathroom Sink in White

  • Fast #
  • Part #K38569-0
  • Item #14264010
  • Manufacturer Part #38569-0
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with other items from the Claude line
  • Undermount installation
  • Corner drain placement
  • Mounting hardware included
  • Complies with ADA standards
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Claude by Studio McGee
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-5/16 in
Length:
20 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
19-13/16 in x 15-5/8 in x 7-5/16 in
Sink Depth:
7-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Type:
K38569-0
UPC:
195711313089
Width:
16 in