24 in. Pedestal/Console Rectangular Bathroom Sink in White
Claude by Studio McGee 24 in. Pedestal/Console Rectangular Bathroom Sink in White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered under Kohler's vitreous china bathroom sink lifetime limited warranty and vitreous china bathroom sink lifetime limited commercial warranty
- Constructed of fireclay
- Coordinates with products from the Claude line
- Console or pedestal installation
- Sink comes pre-drilled with 3 faucet holes for faucets with 8" faucet centers
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Claude by Studio McGee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-5/8 in
- Length:
- 24 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-5/16 in x 17-3/8 in x 5-5/8 in
- Sink Depth:
- 5-5/8 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Fireclay
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- K38224-8-0
- UPC:
- 195711321343
- Width:
- 22-1/2 in