CLEAN CAPS LOW PROFILE TOILET BOLT CAPS
Clean Caps® CLEAN CAPS LOW PROFILE TOILET BOLT CAPS
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 960-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Low-profile bolt caps create a sleek, minimalistic look and simplify cleaning
- Conceals floor bolts on toilet
- Unlike standard T-bolts, no bolt cutting is required
- Caps firmly secure to washers and won't pop off
- Installation is as fast and easy as traditional bolt caps
- Offered in 10 colors, designed to match exactly with KOHLER toilets
- Clean Caps® come standard with all KOHLER concealed toilets, including San Souci touchless (K-4000), San Souci (K-5172), Kathryn (K-3940), Portrait (K-3826), San Raphael (K-3466), Memoirs Classic (K-6999), and Memoirs Stately (K-6669)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Clean Caps®
- Color Finish Category:
- Greens
- Color Finish Name:
- Spring Green
- Height:
- 1-13/16 in
- Length:
- 1-11/16 in
- Material:
- Steel, Plastic
- UPC:
- 195711106728
- WaterSense Labeled:
- No
- Width:
- 1-11/16 in