Metal Bolt Cap in White
Clean Caps® Metal Bolt Cap in White
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Low-profile bolt caps create a sleek and minimalistic look and simplify cleaning
- Conceals floor bolts on toilet
- Unlike standard T-bolts no bolt cutting is required
- Caps firmly secure to washers and won’t pop off
- Installation is as fast and easy as traditional bolt caps
- Offered in 10 colors and designed to match exactly with Kohler® toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-4000, K-5172, K-3940, K-3826, K-3466, K-6999 and K-6669
- CARB OTC LEED Compliant:
- No
- Collection:
- Clean Caps®
- Diameter:
- 1-11/16 in
- Material:
- Metal
- UL Listed:
- No
- UPC:
- 885612456779
- Width:
- 1-11/16 in