KOHLER
ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome
Part #K7160-AF-CP | Item #180615 | Manufacturer Part #7160-AF-CP
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 3,
- Pallet: 120
How to get it:
Product Details
- Adjustable trip lever controls pop-up drain
- For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
- For above or through-the-floor installation
- Adjustable trip lever controls pop-up drain
- Material: Solid brass
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
CSA Certified: CSA B125.2
Collection: ClearFlo™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Connecting Pipe: Rigid
Drain Body Material: Brass
Drain Installation Type: Above Floor
Drain Opening: 1-1/2 in
End Connection 1: NPT
End Connections: NPT
Gauge: 17
Height: 14 in
IAPMO Listed: No
Length: 7 in
Thread Type: NPT
Tub Depth: 16 in
Width: 3-11/16 in