This product requires certification to purchase.

16 in. Brass Trip Lever Drain in Polished Chrome

KOHLER

ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7160-TF-CP
  • Item #147402
  • Manufacturer Part #7160-TF-CP
3.7 out of 5 Customer Rating
Brand image
KOHLER

ClearFlo™ 16 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7160-TF-CP
  • Item #147402
  • Manufacturer Part #7160-TF-CP
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable trip lever controls pop-up drain
  • For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
  • For above or through-the-floor installation
  • Material: Solid brass
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Collection:
ClearFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Drain Body Material:
Brass
Drain Installation Type:
Through Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
Tub Depth:
16 in
UPC:
040688181172
Width:
3-11/16 in