16 in. Brass Trip Lever Drain in Vibrant Polished Brass
ClearFlo™ 16 in. Brass Trip Lever Drain in Vibrant Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable trip lever controls pop-up drain
- For use with 14" to 16" deep baths, whirlpools and BubbleMassage™ air baths
- Material: Solid brass exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- Tub Depth:
- 16 in
- UPC:
- 040688181196
- Width:
- 3-11/16 in