2 / 3 in. PVC Tile-In Shower Drain with Removable Grid in Brushed Graphite
Clearflo 2 / 3 in. PVC Tile-In Shower Drain with Removable Grid in Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Removable grid plate
- Reversible collar accommodates a variety of tile thicknesses
- 2 in and 3 in PVC connection
- Made in America
- 2 and 3 PVC connection
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Drain Base Height:
- 6-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- PVC
- Fits Pipe Size:
- 2 in - 3 in
- Grate Diameter:
- 4-9/16 in
- Grate Shape:
- Square
- Length:
- 4-1/8 in
- Type:
- K9136-BGP
- UPC:
- 195711248466