2 - 3 in. Brass and Plastic Vibrant Brushed Moderne Brass Shower Drain
ClearFlo™ 2 - 3 in. Brass and Plastic Vibrant Brushed Moderne Brass Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Removable round-shaped grid plate
- Reversible collar to accommodate a variety of tile thicknesses
- 2 in and 3 in PVC connection
- One-year limited warranty
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Vibrant® Brushed Moderne Brass
- Grate Color Finish Category:
- Brass Tones
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in