2-1/16 in. Brass Polished Chrome Shower Drain
Clearflo 2-1/16 in. Brass Polished Chrome Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 480-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Removable round-shaped grid plate
- Through-the-floor tile-in installation
- Full-assembly drain includes grid, brass throat and cast iron drain body
- Installation screws included
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Clearflo
- Drain Base Height:
- 2-11/16
- Drain Base Material:
- Brass
- Drain Base Width:
- 4-14/25
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-1/16 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 4-14/25
- UPC:
- 885612766786