2-1/16 in. Matte Black Shower Drain
Clearflo 2-1/16 in. Matte Black Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Removable square-shaped grid plate
- Drain body not included
- Brass construction drain throat
- Installation screws included
- Kohler® finishes resist corrosion and tarnishing
- Through-the-floor tile-in installation
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Clearflo
- Color Finish Category:
- Blacks
- Drain Base Height:
- 2-11/16 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 2-3/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2-1/16 in
- Grate Shape:
- Square
- Length:
- 4-9/16 in
- UPC:
- 195711067838