2 - 3 in. Brass Vibrant Brushed Moderne Brass Shower Drain
ClearFlo™ 2 - 3 in. Brass Vibrant Brushed Moderne Brass Shower Drain
Frequently Purchased Together
Product Details
- Reversible collar to accommodate a variety of tile thicknesses
- 2-in and 3-in PVC connection
- Removable square shaped grid plate
- One-year limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Diameter:
- 6-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/2 in
- Drain Diameter:
- 3 in
- Drain Grate Material:
- Brass
- Drain Included:
- Yes
- Drain Opening:
- 3 in
- Grate Color Finish:
- Vibrant® Brushed Moderne Brass
- Grate Color Finish Category:
- Brass Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- Yes
- Installation Type:
- Through The Floor
- Length:
- 6-1/2 in
- Material:
- Brass
- Overall Height:
- 4-1/8 in
- Overall Length:
- 6-1/2 in
- Overall Width:
- 6-1/2 in
- Width:
- 6-1/2 in