2 or 3 in. Brass Tile-In Shower Drain with 4-9/16 in. Square Removable Grid in Vibrant Brushed Moderne Brass
Clearflo 2 or 3 in. Brass Tile-In Shower Drain with 4-9/16 in. Square Removable Grid in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full-assembly drain includes grid, brass throat and cast iron drain body
- Removable round-shaped grid plate
- Reversible collar accommodates a range of tile thicknesses
- 3 in cast iron drain body inlet to fit 2 in and 3 in metal connection
- Brass construction drain throat
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Clearflo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Drain Base Height:
- 3-7/8 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 6-5/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-5/8 in
- Grate Shape:
- Square
- Length:
- 6-5/8 in
- Type:
- K22673-2MB
- UPC:
- 195711067852