20-7/8 in. Adjustable Pop Up Drain Tailpiece in Polished Brass
ClearFlo™ 20-7/8 in. Adjustable Pop Up Drain Tailpiece in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable trip lever controls pop-up drain
- For use with 14" to 26" deep baths and whirlpools
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- UPC:
- 040688181646
- Width:
- 3-11/16 in