ClearFlo™ 21 in. Metal Cable Drain in Oil Rubbed Bronze

Part #K7214-2BZ  |  Item #4336759  |  Manufacturer Part #7214-2BZ

$207.90 EACH

Color/Finish: Oil Rubbed Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 4
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Cable length: 27"
  • PVC tee and pipe required (not included)
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: Whirlpools and BubbleMassage™ Air Baths

CSA Certified: CSA B125.1, CSA B125.2

Cable Length ft : 2.25 ft

Collection: ClearFlo™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: No Piping

Drain Body Material: Plastic

Drain Installation Type: Above or Through Floor

Fits Pipe Size: 1-1/2 in

Handle Material: Metal

IAPMO Listed: Yes

Length: 7-1/4 in

Material Type: PVC

Tub Depth: 21 in

Width: 3 in