KOHLER
ClearFlo™ 21 in. Metal Cable Drain in Vibrant Brushed Bronze
Part #K7213-BV | Item #2964623 | Manufacturer Part #7213-BV
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 2,
- Pallet: 48
How to get it:
Product Details
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- Includes PVC tee, pipe and 27" cable
- For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
- For 14" to 21" deep baths/whirlpools from the center of the bath overflow outlet to the center of the bath drain outlet
- Material: Metal
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1, ASME A112.18.2
Brand Model Compatibility: Whirlpools and BubbleMassage™ Air Baths
CSA Certified: CSA B125.1, CSA B125.2
Cable Length ft : 2.25 ft
Collection: ClearFlo™
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Connecting Pipe: Rigid
Drain Body Material: Plastic
Drain Body Material Type: PVC
Drain Installation Type: Above or Through Floor
Fits Pipe Size: 1-1/2 in
Handle Material: Metal
IAPMO Listed: Yes
Tub Depth: 21 in
Width: 3 in