21 in. Metal Cable Drain in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

ClearFlo™ 21 in. Metal Cable Drain in Vibrant Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 21 in. Metal Cable Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7213-SN
  • Item #2965135
  • Manufacturer Part #7213-SN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes PVC tee, pipe and 27" cable
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Material: Metal
  • For 14" to 21" deep baths/whirlpools from the center of the bath overflow outlet to the center of the bath drain outlet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
Brand Model Compatibility:
Whirlpools and BubbleMassage™ Air Baths
CSA Certified:
CSA B125.1, CSA B125.2
Cable Length (ft):
2.25 ft
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Above or Through Floor
Fits Pipe Size:
1-1/2 in
Handle Material:
Metal
IAPMO Listed -:
Yes
Tub Depth:
21 in
Width:
3 in