21 in. Metal Cable Drain in Vibrant Polished Nickel
ClearFlo™ 21 in. Metal Cable Drain in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 173-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For baths 14 in (356 mm) to 21 in (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
- External 27 in (686 mm) length cable
- No internal linkages to minimize the potential for clogging
- Less PVC tubing
- Adjustable rotating connection for easy installation
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Whirlpools and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 2.25 ft
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Metal
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Material Type:
- PVC
- Tub Depth:
- 21 in
- UPC:
- 650531420213
- Width:
- 3 in