ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain in Matte Black

Part #K7271-BL  |  Item #7601121  |  Manufacturer Part #7271-BL

$309.83 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: K-1914-GLBW Air Bath

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Matte Black

Color Finish Category: Blacks

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

IAPMO Listed: No

Length: 18 in

Thread Type: OD

Tub Depth: 23-1/16 in

Width: 8-3/16 in