Brass Toe-Tap Drain in Vibrant French Gold
ClearFlo™ Brass Toe-Tap Drain in Vibrant French Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Swivel-ball joint construction
- Includes toe-activated closing and brass tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant French Gold
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Pipe Length:
- 18 in
- Fits Model:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Thread Type:
- OD
- Trim Only:
- Yes
- UPC:
- 650531816900
- Width:
- 8-3/16 in