KOHLER
ClearFlo™ 24 in. Brass Trip Lever Drain in Brushed Black
Part #K7161-AF-BKB | Item #3145268 | Manufacturer Part #7161-AF-BKB
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 72
How to get it:
Product Details
- Adjustable trip lever controls pop-up drain
- For use with 17" to 24" deep baths, whirlpools and BubbleMassage™ air baths
- Adjustable trip lever controls pop-up drain
- Material: Solid brass exposed pop-up drain without overflow
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: ClearFlo™
Color Finish: Brushed Black
Color Finish Category: Blacks
Connecting Pipe: Rigid
Drain Body Material: Brass
Drain Installation Type: Above or Through Floor
Drain Opening: 1-1/2 in
End Connection 1: NPT
End Connections: NPT
Gauge: 17
Height: 21-1/2 in
IAPMO Listed: No
Length: 7 in
Thread Type: NPT
Tub Depth: 24 in
Width: 3-11/16 in