27-3/8 in. Brass Toe-Tap Drain in Oil Rubbed Bronze
ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 20" to 26" deep baths
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- 20 in to 26 in Deep Baths
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Thread Type:
- OD
- UPC:
- 885612062857
- Width:
- 3-1/4 in