ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Vibrant Brushed Nickel

Part #K7265-BN  |  Item #3979758  |  Manufacturer Part #7265-BN

$311.33 EACH

Color/Finish: Vibrant® Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 48
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20" to 26" deep baths
  • Provides easy fit-up on any bath slope through its copper corrugated neck
  • Meets code for brass piping and tee in areas where brass is required

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: 20 in to 26 in Deep Baths

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Length: 18 in

Thread Type: OD

Tub Depth: 27-3/8 in

Width: 3-1/4 in