ClearFlo™ 27-3/8 in. Brass Toe-Tap Drain in Vibrant Polished Nickel

Part #K7265-SN  |  Item #3979740  |  Manufacturer Part #7265-SN

$293.40 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish: Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20" to 26" deep baths

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Brand Model Compatibility: 20 in to 26 in Deep Baths

CSA Certified: CSA B125.2

Collection: ClearFlo™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Drain Installation Type: Above or Through Floor

Drain Opening: 1-1/2 in

Gauge: 20

IAPMO Listed: No

Length: 18 in

Thread Type: OD

Tub Depth: 27-3/8 in

Width: 3-1/4 in