KOHLER
ClearFlo™ 3 in. Threaded Plastic Vibrant® French Gold Shower Drain
Part #K9136-AF | Item #3623998 | Manufacturer Part #9136-AF
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 18,
- Pallet: 144
How to get it:
Product Details
- Durable construction and Kohler® quality
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Tarnish resistant
- Matching Kohler® faucet finishes
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.2
Adjustable: No
Collection: ClearFlo™
Color Finish: French Gold
Color Finish Category: Gold Tones
Construction: Non-Membrane
Drain Base Height: 4-1/8 in
Drain Base Material: Plastic
Drain Base Material Type: PVC
Drain Grate Material: Bronze/Brass
Fits Pipe Size: 3 in
Grate Color Finish: Vibrant® French Gold
Grate Color Finish Category: Gold Tones
Grate Shape: Square
IAPMO Listed: No
Outlet Type: Threaded