This product requires certification to purchase.

3 in. Cast Iron Shower Drain with Grate in Vibrant Polished Nickel

KOHLER

Clearflo 3 in. Cast Iron Shower Drain with Grate in Vibrant Polished Nickel

  • Fast #
  • Part #K22673-SN
  • Item #10010843
  • Manufacturer Part #22673-SN
5 out of 5 Customer Rating
Brand image
KOHLER

Clearflo 3 in. Cast Iron Shower Drain with Grate in Vibrant Polished Nickel

  • Fast #
  • Part #K22673-SN
  • Item #10010843
  • Manufacturer Part #22673-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full-assembly drain includes grid, brass throat and cast iron drain body
  • Removable round-shaped grid plate
  • Reversible collar accommodates a range of tile thicknesses
  • 3 in cast iron drain body inlet to fit 2 in and 3 in metal connection
  • Brass construction drain throat
  • Requires Certification
Dimensions & Measurements
Drain Base Height
3-7/8 in
Drain Base Width
6-5/8 in
Fits Pipe Size
3 in
Grate Diameter
6-5/8 in
Length
6-5/8 in
Characteristics & Features
Collection
Clearflo
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Drain Base Material
Brass
Drain Grate Material
Brass
Grate Shape
Square
Warranty & Product Information
ASME
ASME A112.18.2
Type
K22673-SN
UPC
195711067883