Brass Toe Tap Bath Drain in Brushed Graphite
Clearflo Brass Toe Tap Bath Drain in Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Flexible overflow joint conforms to various bath angles
- Includes tee, drain ell, and overflow ell with attached 1-1/2" OD pipe
- Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 14" - 20" (356 - 508 mm) baths, whirlpools, and BubbleMassage™ air baths
- Solid-brass construction for durability and reliability
- KOHLER finishes resist corrosion and tarnishing
- Above-floor-drain (AFD) rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2/CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Package Quantity:
- 1
- UPC:
- 195711200693
- Width:
- 3-1/4 in