Brass Toe-Tap Drain in Vibrant® Brushed Moderne Brass
Clearflo Brass Toe-Tap Drain in Vibrant® Brushed Moderne Brass
Product Details
Product Details
- Toe-activated closing
- Above- or through-floor installation
- Flexible overflow joint conforms to various bath angles
- Includes tee, drain ell, and overflow ell with attached 1-1/2-in OD pipe
- Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 14- to 20-inch baths, whirlpools, and Bubble Massage air baths
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Connection Type:
- OD Tube
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Trim Only:
- No
- UPC:
- 885612876249
- WaterSense Labeled:
- No
- Width:
- 3-1/4