This product requires certification to purchase.

Brass Toe-Tap Drain in Vibrant® Brushed Moderne Brass

KOHLER

Clearflo Brass Toe-Tap Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7265-2MB
  • Item #8964954
  • Manufacturer Part #7265-2MB
3.2 out of 5 Customer Rating
Brand image
KOHLER

Clearflo Brass Toe-Tap Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7265-2MB
  • Item #8964954
  • Manufacturer Part #7265-2MB
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 66
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toe-activated closing
  • Above- or through-floor installation
  • Flexible overflow joint conforms to various bath angles
  • Includes tee, drain ell, and overflow ell with attached 1-1/2-in OD pipe
  • Toe-tap actuation means no internal linkages, reducing potential clogging through the overflow
  • Copper corrugated neck makes drain easy to install on any bath slope
  • For use with 20- to 26-inch deep baths
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Clearflo
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Connection Type:
OD Tube
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
No
Overflow Included:
Yes
Trim Only:
No
UPC:
885612738011
WaterSense Labeled:
No
Width:
1-1/2 in