This product requires certification to purchase.

Brass Toe-Tap Drain in Vibrant Brushed Nickel

KOHLER

ClearFlo™ Brass Toe-Tap Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7271-BN
  • Item #3811330
  • Manufacturer Part #7271-BN
4.6 out of 5 Customer Rating
Brand image
KOHLER

ClearFlo™ Brass Toe-Tap Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7271-BN
  • Item #3811330
  • Manufacturer Part #7271-BN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Swivel-ball joint construction
  • Includes toe-activated closing and brass tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Above or through-the-floor installation options
  • Material: Solid brass
  • Requires Certification
Dimensions & Measurements
Width
8-3/16 in
Included Components
Overflow Included
Yes
Characteristics & Features
Collection
ClearFlo™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Brushed Nickel
Connecting Pipe
Rigid
Drain Body Material
Brass
Drain Installation Type
Above or Through Floor
Thread Type
OD
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.2, ASME A112.18.1
CSA Certified
CSA B125.2
Fits Model
Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
IAPMO Listed
No
UPC
650531816917