Brass Toe-Tap Drain in Vibrant® Titanium
Clearflo Brass Toe-Tap Drain in Vibrant® Titanium
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Swivel-ball joint construction
- Includes toe-activated closing and brass tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and Whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Vibrant Titanium
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Archer™, Elevance™, Parity™ Baths and Whirlpools, Reve™, Underscore®
- Fits Pipe Size:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Trim Only:
- No
- UPC:
- 885612482969
- WaterSense Labeled:
- No
- Width:
- 8-3/16 in