Brass Trip Lever Drain in Oil Rubbed Bronze
ClearFlo™ Brass Trip Lever Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable pop-up drain with contoured overflow hood
- For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- UPC:
- 885612079794