This product requires certification to purchase.

Brass Trip Lever Drain in Vibrant Brushed Bronze

This product has been replaced by

KOHLER Vibrant® Brushed Bronze Bath Drain Trim
KOHLER Bath Drain Trim in Vibrant® Brushed Bronze
Manufacturer Part #23857-BV
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7169-AF-BV
  • Item #1686711
  • Manufacturer Part #7169-AF-BV
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Vibrant® Brushed Bronze Bath Drain Trim
KOHLER Bath Drain Trim in Vibrant® Brushed Bronze
Manufacturer Part #23857-BV
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Bronze

  • Fast #
  • Part #K7169-AF-BV
  • Item #1686711
  • Manufacturer Part #7169-AF-BV
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 55
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Adjustable trip lever controls pop-up drain
  • Contoured overflow hood
  • For use with Tea-for-Two® 5' and 6' baths and whirlpools
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
Collection:
ClearFlo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Connecting Pipe:
Rigid
Connection Type:
Threaded
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
UPC:
040688834887
Width:
5-7/8 in