This product requires certification to purchase.

Cable Bath Drain Less PVC Tubing in Vibrant Titanium

KOHLER

ClearFlo™ Cable Bath Drain Less PVC Tubing in Vibrant Titanium

  • Fast #
  • Part #K7214-TT
  • Item #7217158
  • Manufacturer Part #7214-TT
4.8 out of 5 Customer Rating
Brand image
KOHLER

ClearFlo™ Cable Bath Drain Less PVC Tubing in Vibrant Titanium

  • Fast #
  • Part #K7214-TT
  • Item #7217158
  • Manufacturer Part #7214-TT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Cable length: 27"
  • PVC tee and pipe required (not included)
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • No internal linkages to minimize the potential for clogging
  • Adjustable rotating connection for easy installation
  • Requires Certification
Dimensions & Measurements
Cable Length (ft)
2.25 ft
Fits Pipe Size
1-1/2 in
Tub Depth
21 in
Width
3 in
Characteristics & Features
Brand Model Compatibility
Whirlpools and BubbleMassage™ Air Baths
Collection
ClearFlo™
Color Finish Category
Chromes
Color Finish Name
Titanium
Connecting Pipe
No Piping
Drain Body Material
Plastic
Drain Installation Type
Above or Through Floor
Handle Material
Metal
Material Type
PVC
Warranty & Product Information
ASME
ASME A112.18.2, ASME A112.18.1
CSA Certified
CSA B125.1, CSA B125.2
IAPMO Listed
Yes
Type
K7214-TT
UPC
885612505071