Metal Cable Drain in Matte Black
ClearFlo™ Metal Cable Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 4 Pallet: 48-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Whirlpools and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.2
- Cable Length (ft):
- 2.25 ft
- Collection:
- ClearFlo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Handle Material:
- Metal
- IAPMO Listed:
- No
- Material Type:
- PVC
- Trim Only:
- No
- Tub Depth:
- 21 in
- UPC:
- 885612580344
- WaterSense Labeled:
- No
- Width:
- 3 in