This product requires certification to purchase.

21 in. Plastic Cable Drain in Vibrant® Brushed Moderne Brass

KOHLER

Clearflo 21 in. Plastic Cable Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7213-2MB
  • Item #9208954
  • Manufacturer Part #7213-2MB
4.4 out of 5 Customer Rating
Brand image
KOHLER

Clearflo 21 in. Plastic Cable Drain in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K7213-2MB
  • Item #9208954
  • Manufacturer Part #7213-2MB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For baths 14-in (356 mm) to 21-in (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • External 27 in (686 mm) length cable
  • No internal linkages to minimize the potential for clogging
  • Includes schedule 40 PVC tubing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cable Length (ft):
2.25 ft
Collection:
Clearflo
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Material Type:
PVC
Tub Depth:
21 in
UPC:
885612882813
WaterSense Labeled:
No