PVC Slotted Overflow Bath Drain in Brushed Graphite
Clearflo PVC Slotted Overflow Bath Drain in Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ball-joint construction for easy installation
- Includes toe-activated closing, PVC tee, and pipe
- For use with Elevance™, Archer™, Underscore®, Rêve™, and Parity™ baths and whirlpools
- Above- or through-the-floor
- Schedule 40 PVC with metal overflow cover
- Above-floor-drain (AFD) rough-in
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2/CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Greys
- Color Finish Name:
- Vibrant Brushed Graphite
- Overflow Included:
- Yes
- Package Quantity:
- 1
- Trim Only:
- Yes
- UPC:
- 195711200648
- Width:
- 8-19/100 in