Round Tile-In Shower Drain in Satin Nickel
Clearflo Round Tile-In Shower Drain in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Full-assembly drain includes grid, brass throat and cast iron drain body
- Removable round-shaped grid plate
- Reversible collar accommodates a range of tile thicknesses
- 3 in cast iron drain body inlet to fit 2 in and 3 in metal connection
- Brass construction drain throat
Specifications
- ASME:
- ASME A112.18.2
- Collection:
- Clearflo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Drain Base Height:
- 4 in
- Drain Base Material:
- Brass
- Drain Base Width:
- 6-5/8 in
- Length:
- 6-5/8 in
- Type:
- K22671-SN
- UPC:
- 195711067876